Skip to Main Content
customer-service Help
Add-A-Level

Work Platform, 500 lb. Ld Cap., Rubber

Add-A-Level Work Platform, 500 lb. Ld Cap., Rubber M25784
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$271.34
  • Work Platform Item: Platform Add-On
  • Item: Work Platform
  • Platform Height: 7/8 in
See full product details
This item ships free.
Total: $271.34

Add-A-Level #M25784 Specifications

  • Work Platform Item: Platform Add-On
  • Item: Work Platform
  • Platform Height: 7/8 in
  • For Use With: Mfr. No. A6624BG,A6623AG
  • Overall Height: 7/8 in
  • Material: Rubber
  • Platform Depth: 1 in
  • Platform Width: 24 in
  • Color: Yellow/Black
  • Base Depth: 7/8 in
  • Bottom Width: 66 in
  • Load Capacity: 500 lb
  • Handrails Included: No
  • Manufacturers Warranty Length: 3 mo
  • Number of Modular Decks: 0
  • Ladder Tread: Anti-Fatigue Mat
  • Includes: (4) Mat Plugs
  • Number of Steps: 0
  • Ladder Actuation: None
  • Number of Legs: 0
  • Green Environmental Attribute: Product Contains a Minimum of 100% Post-Consumer Recycled Content
  • Platform Style: Single Access
  • Number of Guard Rails: 0
  • Finish: Unfinished
  • Step Tread: Anti-Fatigue Mat
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Single Access Rolling Platform, Material Rubber, Platform Style Single Access, Platform Height 7/8 in, Load Capacity 500 lb, Number of Modular Decks 0, Base Depth 7/8 in, Bottom Width 66 in, Platform Depth 1 in, Platform Width 24 in, Overall Height 7/8 in, Number of Guard Rails 0, Number of Legs 0, Number of Steps 0, Step Tread Anti-Fatigue Mat, Color Yellow/Black, Finish Unfinished, For Use With Mfr. No. A6624BG,A6623AG, Includes (4) Mat Plugs, Manufacturers Warranty Length 3 mo

Reviews of Add-A-Level #M25784