Shop Alternate Products
This Product is Discontinued
Add-A-Level
Work Platform Matting, 1/2 In. H, 3 ft. L (Discontinued)
Mfr # M23120
Zoro # G0158356
This Product is Discontinued
Key Features
- Load Capacity 250 lb.
- Overall Length 36"
- Overall Width 24"
- For Use With 1DPC9, 9KZF0, 1DPD1
- Overall Height 1/2"