KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Platform Matting, 1/2 In. H, 3 ft. L

ADD-A-LEVEL| Zoro #: G0158365| Mfr #: M23125

$115.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 250 Lb.
Overall Width: 24"
Item: Work Platform Matting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158365 Mfr #: M23125
Load Capacity: 250 Lb.Overall Width: 24"
Item: Work Platform MattingOverall Length: 36"
Overall Height: 1/2"Country of Origin (subject to change): United States

Description

Work Platforms, Matting, Overall Length 36 In., Platform Length 36 In., Overall Width 24 In., Overall Height 1/2 In., Material Molded Natural and Synthetic Rubber, Load Capacity 250 Lb., Color Black W/ Yellow, Molded Construction, Use with Stock Number G2235344,G0442626, For Use With G2235344,G0442626, Includes Mat Plug Locks

Reviews