KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Platform Matting, 24 In. W

ADD-A-LEVEL| Zoro #: G0158347| Mfr #: M25125

$204.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 250 Lb.
Overall Width: 24"
Item: Work Platform Matting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158347 Mfr #: M25125
Load Capacity: 250 Lb.Overall Width: 24"
Item: Work Platform MattingOverall Length: 5 ft. 6"
Overall Height: 1/2"Country of Origin (subject to change): United States

Description

Work Platform Matting, Load Capacity 250 lb., Overall Length 5 ft. 6 In., Overall Width 24 In., Overall Height 1/2 In.

Reviews