KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Platform Matting, 4 ft. L, 1/2 In. H

ADD-A-LEVEL| Zoro #: G2228073| Mfr #: M24125

$201.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mat Plug Locks
Overall Height: 1/2"
Item: Work Platform Matting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228073 Mfr #: M24125
Includes: Mat Plug LocksOverall Height: 1/2"
Item: Work Platform MattingMaterial: Molded Plastic
For Use With: Mfr. No. A4824B, A4824AOverall Width: 24"
Finish: Black with Yellow BorderLoad Capacity: 250 lb.
Overall Length: 48"Country of Origin (subject to change): United States

Description

Work Platform, Matting, Overall Length 48 In., Length 4 Ft., Length 48 In., Platform Length 48 In., Overall Width 24 In., Width 2 Ft., Width 24 In., Overall Height 1/2 In., Material Molded Plastic, Load Capacity 250 Lb., Color Black With Yellow Border, Molded Construction, Use with Stock Number G1571123, G2469293, For Use With G1571123, G2469293, Includes Mat Plug Locks

Reviews