KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Platform Matting, 5-1/2 ft. L

ADD-A-LEVEL| Zoro #: G0158331| Mfr #: M25120

$124.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 1/2"
Overall Width: 24"
Overall Length: 5 ft. 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158331 Mfr #: M25120
Overall Height: 1/2"Overall Width: 24"
Overall Length: 5 ft. 6"Item: Work Platform Matting
Load Capacity: 250 Lb.Country of Origin (subject to change): United States

Description

Work Platforms, Matting, Overall Length 66 In., Platform Length 66 In., Overall Width 24 In., Overall Height 1/2 In., Material Molded Natural and Synthetic Rubber, Load Capacity 250 Lb., Color Black, Molded Construction, Use with Stock Number **1DPD2**,G2723506, For Use With **1DPD2**,G2723506, Includes Mat Plug Locks

Reviews