KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Platform Matting, 8 ft. L, 1/2 In. H

ADD-A-LEVEL| Zoro #: G0154567| Mfr #: M28120

$176.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 1/2"
Overall Width: 24"
Overall Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154567 Mfr #: M28120
Overall Height: 1/2"Overall Width: 24"
Overall Length: 8 ft.Item: Work Platform Matting
Load Capacity: 250 Lb.Country of Origin (subject to change): United States

Description

Work Platform Matting, Load Capacity 250 lb., Overall Length 8 ft., Overall Width 24 In., Overall Height 1/2 In.

Reviews