LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Work Platform Base Unit, Stackable, Plastic

ADD-A-LEVEL| Zoro #: G2385957| Mfr #: A9636BG

$179.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Plastic
For Use With: Mfr. No. A4824B, A9624B, A3624BG, A6624BG, A9636BG, RC3000
Platform Width: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385957 Mfr #: A9636BG
Material: PlasticFor Use With: Mfr. No. A4824B, A9624B, A3624BG, A6624BG, A9636BG, RC3000
Platform Width: 36"Bottom Width: 36"
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentIncludes: Rubber Tip Legs
Load Capacity: 250 lb.Handrails Included: No
Color: BlackFinish: Natural
Base Depth: 96"Platform Height: 2-7/8"
Number of Steps: 0Platform Depth: 96"
Step Tread: PerforatedPlatform Style: Stackable
Overall Height: 2-7/8"Work Platform Item: Stackable Platform
Country of Origin (subject to change): United States

Description

Work Platform, Base Unit, Overall Length 96 In., Platform Length 96 In., Overall Width 36 In., Overall Height 2 7/8 In., Material Plastic, Load Capacity 250 Lb., Color Black, Molded Construction, Use with Stock Number G1571123,G1245255,G2235344,G2723506,G2385957,G1449892, For Use With G1571123,G1245255,G2235344,G2723506,G2385957,G1449892, Includes Rubber Feet

Reviews