ADDON CISCO 10GBASE-SW SFP+ 300M TRNSCVR

  • Mfr # DS-SFP-FC10G-SW-AO

  • Zoro # G3553677


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Connector Type
LC
Max. Distance Supported
984.25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS-SFP-FC10G-SW-AO
Zoro #
G3553677
UPC #
821455349007
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Item
SFP+
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Connector Type
LC
Max. Distance Supported
984.25 ft
Fiber Optic Cable Standard
850 nm
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-SW Network
Number of Ports
1
Max. Data Transfer Rate
10 Gbit/s
Network Technology
10GBase-SW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.