
ADDON HP R6B13A COMPATIBLE TAA COMPLIANT 32GBASE-LW FIBRE CHANNEL SFP+ TRANSCEIV
Mfr # R6B13A-AO
Zoro # G910768714
product price:Â $3,152.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Interfaces/Ports Details
(1) LC 32GBase-LW Network
Standards
TAA Compliant
Network Technology
32GBase-LW
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R6B13A-AO
Zoro #
G910768714
UPC #
195285695093
Country of Origin
Multiple
Details
Item
SFP+ Module
Number of Ports
1
Interfaces/Ports Details
(1) LC 32GBase-LW Network
Standards
TAA Compliant
Network Technology
32GBase-LW
Fiber Optic Mode
Single-mode
Ethernet Technology
32 Gigabit Ethernet
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Application
Data Networking
Connector Type
LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.