JEDEC STANDARD 16GB DDR4-3200MHZ UNBUFFERED DUAL RANK X8 1.2V 288-PIN CL22
Mfr # AA3200D4DR8N/16G
Zoro # G910726103
product price:Â $362.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
3200 MHz
Memory Size
16 GB
Memory Standard
DDR4-3200/PC4-25600
Memory Rank
Dual-rank
CAS Latency
CL22
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA3200D4DR8N/16G
Zoro #
G910726103
UPC #
195285172235
Country of Origin
China
Dimensions
Memory Size
16 GB
Details
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Item
RAM Module
Memory Rank
Dual-rank
CAS Latency
CL22
Memory Voltage
1.20 V
Number of Modules
(1) 16GB
Error Checking
Non-ECC
Number of Pins
288
Signal Processing
Unbuffered
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.