KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exit Sign, 7-3/8 x 12In, Glow/GRN, Exit, ENG

ADDLIGHT| Zoro #: G0437132| Mfr #: 8.02

$51.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Retroreflective Grade:
Double-Sided:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437132 Mfr #: 8.02
Width: Retroreflective Grade:
Double-Sided: Glow-in-the-Dark:
Operating Temp. Range: ANSI Compliant:
Legend/Background Color: Mounting Style:
OSHA Compliant: Background Color:
Legend Style: Header Legend Color:
UV Resistant: Sign Shape:
Header Background Color: Subject Matter:
Legend Color: Item:
Legend: Height:
Header: Thickness:
Material: Standards:
Language: Country of Origin (subject to change): United States

Description

Exit Sign, Subject Matter Exit , Entrance, and Evacuation, English, Legend Exit, Legend Style Text and Symbol, Header Exit, Aluminum, Height 7-3/8 In., Width 12 In., Retroreflective Grade Not Retroreflective, Legend Color White, Background Color Green, Header Legend Color White, Header Background Color Green, Mounting Style Surface, Sign Shape Rectangle

Reviews