KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exit Sign, 7 x 20In, WHT/GRN, Exit, ENG, Text

ADDLIGHT| Zoro #: G1849102| Mfr #: 6

$110.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Retroreflective Grade:
Double-Sided:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849102 Mfr #: 6
Width: Retroreflective Grade:
Double-Sided: Glow-in-the-Dark:
Operating Temp. Range: ANSI Compliant:
Legend/Background Color: Mounting Style:
OSHA Compliant: Background Color:
Legend Style: Header Legend Color:
UV Resistant: Sign Shape:
Header Background Color: Subject Matter:
Legend Color: Item:
Legend: Height:
Header: Thickness:
Material: Standards:
Language: Country of Origin (subject to change): United States

Description

Exit Sign, Subject Matter Exit , Entrance, and Evacuation, English, Legend Exit, Legend Style Text and Symbol, Header Exit, Aluminum, Height 7 In., Width 20 In., Retroreflective Grade Not Retroreflective, Legend Color White, Background Color Green, Header Legend Color White, Header Background Color Green, Mounting Style V-Shaped, Sign Shape Rectangle

Reviews