Adfors
Saint-Gobain ADFORS 30 in. W X 100 ft. L Silver Aluminum Insect Screen Cloth
Mfr # FCS9270-M
Zoro # G7661111
product price: $115.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Adfors
- MFR # FCS9270-M
- Zoro # G7661111
- UPC # 11646105073
- Country of Origin China
- Category Window Replacement Screen
Description
Saint-Gobain ADFORS Aluminum window screen is long-lasting, low-maintenance solution for use as a window screen or for your screen doors. This strong and durable aluminum screen roll resists weathering and the elements, making it last for years. A protective finish protects the screen from corrosion, extending its life.
- • Aluminum screen is durable and long lasting
- • Protective finish prevents corrosion making it rust resistant
- • Aluminum screen is available in natural bright or charcoal color
- • Strong and durable aluminum screen that resists weathering and will not sag
- • Easy installation. Lay the screen on top of the screen frame, insert spline into the groove of the frame and trim the excess screen
- • Protective finish prevents corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-626-KDC)
- HARDWARE RESOURCES 3" Diameter Stainless Steel Utensil Canister (UCSS-45)
- EKENA MILLWORK Round Top Gable Vent Functional, Western Red Cedar Gable Vent w/1" x 4" Flat Trim Frame, 16"W x 24"H (GVWRT16X2401RFUWR)
- NATIONAL HARDWARE National Hardware 3 in. L Zinc-Plated Broad Hinge 2 pk (N195-651)
- ADFORS CCL Solar Screen, 30" x 100FT (FCS8976-M)
- ADFORS CCL Solar Screen, 72" x 100FT (FCS8983-M)
- ADFORS Saint-Gobain ADFORS 36 in. W X 25 ft. L Charcoal Fiberglass Insect Screen Cloth (FCS8555-M)
- ADFORS CHARCOAL P4 PREMIUM POLYESTER, 72" x 100 (FCS10787-M)
- ADFORS CHARCOAL P4 PREMIUM POLYESTER, 108" x 10 (FCS10792-M)
- ADFORS 24x84 BRT ALU Screen (FCS9219-M)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 60 x 25', Black, 17x8 Mesh, One Roll (3025889)
- PHIFER Phifer Wire 30 in. W X 100 ft. L Natural Aluminum Insect Screen Cloth (3000730)