Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0420AA
Zoro #
G600419759
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Pipe Size
4 in x 4 in x 12 in
Fitting Side C Nominal Pipe Size
12 in
Details
Specific Fitting Shape
Internal Tap Tee
Item
Internal Tap Tee
Color
Black
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Application
Rainwater
Connection Type
Snap Lock x Snap Lock
Fitting Side B Gender
Male
Schedule
Schedule 80
Wall Construction
Corrugated
Fitting Shape
Tee
Fitting Side C Gender
Male
Fitting Side A Type
Snap Lock
Pipe Fitting Material
High Density Polyethylene
Low Lead Certified Standard
AASHTO; ASTM
Wall Type
Single
Fitting Side A Gender
Female
Description
Internal Tap Tee, 4 in, Female, Snap Lock, 4 in, 4 in, Male, 12 in, Male, Pipe Fitting Material High Density Polyethylene, Wall Type Single, Wall Construction Corrugated, Connection Type Snap Lock, Schedule 80, 0 Degrees to 230 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.