Advance Controls
Mcb 2P 60A Ul 1077 480Vac
- Mfr # B1E2D60
- Zoro # G7030303
$43.39
/eaSold in multiples of 2 for $86.78
Subtotal: $86.78
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ADVANCE CONTROLS Mcb 2P 30A Ul 489 120Vac B1NQ2D30
- ADVANCE CONTROLS Mccb 225A 3P Ul489 Lug/Load M2N225T3L
- ADVANCE CONTROLS Mcb 2P 20A Ul 489 120Vac B1NQ2C20
- ADVANCE CONTROLS Mcb 1P 1.6A Ul 1077 277Vac B1E1C1.6
- ADVANCE CONTROLS Mcb 3P 1.6A Ul 489 240Vac B1N3C1.6
- ADVANCE CONTROLS Mcb 2P 20A 480Vac Ul 489 B1H2C20
- ADVANCE CONTROLS Mcb 3P 25A Ul 1077 480Vac B1E3D25
- ADVANCE CONTROLS Mcb 4P 32A 480Vac Ul1077 B1E4D32
- ADVANCE CONTROLS Mcb 4P 16A 480Vac Ul1077 B1E4D16
- SIEMENS Quadplex One Outer 50 Amp Double-Pole and One Inner 30 Amp Double-Pole-Circuit Breaker Q23050CT2
- MITSUBISHI 3P 80A Amp 120-240V-AC Molded Case Circuit Breaker NV100-CVFU3080
- Advance Controls Circuit Breakers