SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rotary Cam Switch, 600V, 20A, 3 Pole, 3Phase

ADVANCE CONTROLS| Zoro #: G2325014| Mfr #: 101490G

$26.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Type: MaintainedResistive Amps: 20AVoltage Rating: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325014 Mfr #: 101490G
Switch Type: MaintainedResistive Amps: 20A
Voltage Rating: 600VHP @ 3 Phase - 600V: 10.0
Standards: CUL, CSA, CE, IEC 408, VDE 0660, BS 5419Diameter: 1.81"
Item: Rotary Cam SwitchNEMA Rating: 1
HP @ 3 Phase - 480V: 10Length: 2.95"
Width: 2.95"Number of Poles: 3
HP @ 3 Phase - 240V: 7-1/2Depth: 2.07"
Inductive Amps: 20APhase: 3
Country of Origin (subject to change): Italy

Description

Rotary Cam Switch, NEMA Rating 1, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 600V 10.0, Switch Type Maintained, Length 2.95 In., Width 2.95 In., Depth 2.07 In., Diameter 1.81 In., Number of Poles 3, Resistive Amps 20A, Inductive Amps 20A, Phase 3, Voltage Rating 600V, Standards CUL, CSA, CE, IEC 408, VDE 0660, BS 5419

Reviews