KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Switch, Drum Reversing, Plastic Handle

ADVANCE CONTROLS| Zoro #: G1770334| Mfr #: 101600G

$79.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.7"
HP @ 1 Phase - 115V: 1-1/2
Action: Momentary Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1770334 Mfr #: 101600G
Width: 3.7"HP @ 1 Phase - 115V: 1-1/2
Action: Momentary ReversingNEMA Rating: 4X
Number of Poles: 2Item: Drum Switch
Depth: 3.1"Height: 6"
Handle Material: plasticStandards: UL Listed, CSA Certified
HP @ 1 Phase - 240V: 3Country of Origin (subject to change): Italy

Description

Drum Reversing Switch, Operation Spring Return to Center, Power Rating @ 230 VAC Single Phase 3 HP, Power Rating @ 115 VAC Single Phase 1.5 HP, Inductive Current 20 Amps, Length 6.0 Inches, Depth 3.1 Inches, Width 3.7 Inches, NEMA 4X Enclosure

Reviews