KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Switch, Drum Reversing, Plastic Handle

ADVANCE CONTROLS| Zoro #: G0626473| Mfr #: 101737G

$132.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.7"
HP @ 3 Phase - 200V: 7-1/2
HP @ 3 Phase - 240V: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626473 Mfr #: 101737G
Width: 3.7"HP @ 3 Phase - 200V: 7-1/2
HP @ 3 Phase - 240V: 10Action: Maintained Reversing
NEMA Rating: 4XNumber of Poles: 3
Item: Drum SwitchHP @ 3 Phase - 460-575V: 15
Depth: 3.1"Height: 6"
Handle Material: plasticHP @ 3 Phase - 460V: 15
Standards: UL Listed, CSA CertifiedCountry of Origin (subject to change): Italy

Description

Drum Reversing Switch, Operation Maintained, Power Rating @ 230 VAC Three Phase 10 HP, Power Rating @ 200 VAC Three Phase 7.5 HP, Power Rating @ 460 VAC Three Phase 15 HP

Reviews