KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Switch, Drum Reversing, Plastic Handle

ADVANCE CONTROLS| Zoro #: G1819921| Mfr #: 101892G

$150.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.7"
HP @ 1 Phase - 115V: 3
Action: Maintained Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819921 Mfr #: 101892G
Width: 3.7"HP @ 1 Phase - 115V: 3
Action: Maintained ReversingNEMA Rating: 4X
Number of Poles: 2Item: Drum Switch
Depth: 3.1"Height: 6"
Handle Material: plasticStandards: UL Listed, CSA Certified
HP @ 1 Phase - 240V: 5Country of Origin (subject to change): Italy

Description

Drum Switch, NEMA Rating 4X, Action Maintained Reversing, HP @ 1 Phase - 115V 3, HP @ 1 Phase - 230V 5, Height 6 In., Width 3.7 In., Depth 3.1 In., Description/Special Features Watertight, Corrosion Resistant, Standards UL Listed, CSA Certified

Reviews