Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

PHILIPS ADVANCE 72 Watts, 1 or 2 Lamps, Electronic Ballast

  • Zoro #: G3534851
  • Mfr #: RELB-2S40-N

$15.99

Details
  • Ballast Item: Electronic Ballast
  • Min. Starting Temp.: 50 Degrees F
  • Number of F30T12 Lamps: 2
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Advance #RELB-2S40-N Specifications

  • Zoro #: G3534851
  • Mfr #: RELB-2S40-N
Ballast Item: Electronic Ballast Min. Starting Temp.: 50 Degrees F
Number of F30T12 Lamps: 2 Amps AC: 0.61
Length: 9-1/2" Ballast Start Type: Rapid
Wiring Type: Series Number of F40T12 Lamps: 2
Ballast Max. Number of Lamps: 2 Number of F40T12 U-Bend Lamps: 2
Ballast Dimming: No Number of F34T12 Lamps: 2
Ballast Family: AmbiStar(TM) Width: 1-5/16"
Height: 1" Ballast Lamp Watts: 40
Ballast Lamp Type: T12 Input Watts: 72
Item: Electronic Ballast Ballast Dimming Type: No Dimming
Total Harmonic Distortion: Less Than 20% Light Output: Normal
Ballast Factor: 0.85 Power Factor: Greater than 0.98
Ballast Type: Electronic Ballast Voltage: 120
Country of Origin (subject to change): Mexico

Description

In addition to electronic ballasts, Zoro also offers HID ballasts, dimming ballasts, and more. Take a look at the features for Philips Advance Electronic Ballast. Length: 9-1/2", Ballast Lamp Type: T12.

Reviews of Advance #RELB-2S40-N