Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit
  • Zoro #: G0265447
  • Mfr #: 71A8773001
$232.86
  • Length: 6"
  • Width: 5-3/4"
  • Operating Amps @ 208V: 5.5
See full product details
This item ships free.

Advance #71A8773001 Specifications

  • Zoro #: G0265447
  • Mfr #: 71A8773001
Length: 6" Width: 5-3/4"
Operating Amps @ 208V: 5.5 Number of Lamps: 1
Ballast Voltage: 120/208/240/277 Dimension B: 5-4/5"
Ballast Type: Core and Coil Figure Number: A29
Footnotes: 2 Ballast Max. Lamp Watts: 1000
Includes: Capacitor, Core, Coil, Ignitor, Mounting Bracket, Hardware Operating Amps @ 240V: 4.8
Insulation Class: H Item: HID Ballast Kit
Input Watts: 1100 Min. Starting Temp.: -40 Degrees F
Operating Amps @ 120V: 9.5 Ballast Start Type: Pulse
Height: 4-7/16" Ballast Lamp Watts: 1000
Ballast Item: HID Ballast Kit Ballast Lamp Type: High Pressure Sodium
Operating Amps @ 277V: 4.2 Dimension A: 3-4/5"
Hz: 60 ANSI Code: S52
Ballast Family: HID Magnetic Fixture Ballast Type: Core and Coil
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

HID Ballast Kit, Ballast Lamp Type High Pressure Sodium, Ballast Start Type Pulse, Ballast Max. Lamp Watts 1000, ANSI Code S52, Input Watts 1100, Ballast Voltage 120/208/240/277, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -40 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 9.5, Operating Amps @ 208V 5.5, Operating Amps @ 240V 4.8, Operating Amps @ 277V 4.2, Insulation Class H, Length 6 In., Width 5-3/4 In., Height 4-7/16 In.

Reviews of Advance #71A8773001