30" W x 45" L x 43" H, 16 ga. 304 Stainless Steel

  • Mfr # FC-1-1824-24L-X

  • Zoro # G7975339


product price:  $1,305.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
16 ga. 304 Stainless Steel
Overall Height
43"
Overall Length
45"
Bowl Shape
Rectangle
Drain Opening
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC-1-1824-24L-X
Zoro #
G7975339
UPC #
747545128164
Country of Origin
United States

Dimensions

Overall Height
43"
Overall Length
45"
Bowl Depth
14"
Overall Width
30"

Details

Material
16 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
1-1/2"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub

Description

Fabricated NSF Sink,16g,304,Ss,45x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.