Advance Tabco
24 1/2 in W x 48 in L x 41 in H, Floor Mount, 430 Stainless Steel
Mfr # 4-2-48
Zoro # G8476641
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Type Floor Mount
- Material 430 Stainless Steel
- Color Silver
- Overall Height 41 in
Replacement Parts
Explore More Products
- ADVANCE TABCO Mop Sink Hose Hanger K-244-X
- ADVANCE TABCO Free Standing Scullery Sink with Rear Deck 48"W x 24"D front-to-back x 14" deep sink compartment 4-41-48D
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel FC-1-1818-X
- ADVANCE TABCO 24 in W x 74 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel FC-3-1818-18RX
- ADVANCE TABCO 23-3/8" (Splash) W x 10" (Splash) H, Bolt-On, 300 Stainless Steel 7-PS-27D
- ADVANCE TABCO 27 1/2 in W x 48 in L x 39 in H, Floor, Stainless Steel, Utility Sink 4-42-48
- ADVANCE TABCO Regaline Sink 4-compartment with right-hand drainboard 93-84-80-36R
- ADVANCE TABCO 31 in W x 133 in L x 42 in H, Floor Mount, 18 ga. 304 Stainless Steel 9-44-96-24L
- ADVANCE TABCO Regaline Sink 3-compartment with left-hand drainboard 93-23-60-24L
- BK RESOURCES 24.5 in W x 39 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink BK8BS-3-1221-12
- GROHE Concetto ohm Sink Pull-Out Spray, Us Sup 31453DC1
- Advance Tabco Utility Sinks