Advance Tabco
21" W x 18" L x 2" H, Bracket, 430 Stainless Steel, Drainboard
Mfr # N-5-18
Zoro # G6118427
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Bracket
- Material 430 Stainless Steel
- Overall Height 2"
- Overall Length 18"
- Overall Width 21"
Explore More Products
- ADVANCE TABCO Lever Drain, Chrome K-5
- ADVANCE TABCO 23-3/8" (Splash) W x 10" (Splash) H, Bolt-On, 300 Stainless Steel 7-PS-27D
- ADVANCE TABCO 27 1/2 in W x 48 in L x 39 in H, Floor, Stainless Steel, Utility Sink 4-42-48
- ADVANCE TABCO 24 in W x 74 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel FC-3-1818-18RX
- ADVANCE TABCO Free Standing Scullery Sink with Rear Deck 48"W x 24"D front-to-back x 14" deep sink compartment 4-41-48D
- ADVANCE TABCO 19 1/2 in W x 22 in L x 32 1/2 in H, Wall, Stainless Steel WSS-16-25
- ADVANCE TABCO Regaline Sink 3-compartment with left-hand drainboard 94-3-54-24L
- ADVANCE TABCO Regaline Sink 1-compartment with right-hand drainboard 93-1-24-18R
- ADVANCE TABCO Regaline Sink 2-compartment with left & right-hand drainboards 93-2-36-36RL
- BK RESOURCES 25.8125 in W x 52 in L x Free Standing, Stainless Steel, One Compartment Sink BKS-1-1620-12-18T
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Economy Sink ES-1-18-12-18L
- Advance Tabco Utility Sinks