Scullery Sink 24 in x 24 in, 1, 2, Floor Mount, 18 ga. 304 Stainless Steel

  • Mfr # 9-41-24-24L

  • Zoro # G9851457


product price:  $3,473.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Overall Height
42 in
Overall Length
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-41-24-24L
Zoro #
G9851457
UPC #
747545105974
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
55 in
Bowl Depth
12 in
Overall Width
32 in
Faucet Hole Dia.
1 1/8 in
Back Splash Height
8 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
90 day
Drainboard Length
24 in
Bowl Width
24 in
Work Surface Height
37 in
Bowl Length
24 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Back Splash
Yes
Side Splash
no
Faucet Mounting Centers
8 in
Standards
NSF
Number of Stations
1
Gauge
18 ga
Body Material
Stainless Steel
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Item
Scullery Sink
With Faucet / Without Faucet
Without Faucet
Number of Holes
2
Finish
Satin
No. of Bowls
1
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Drainboard Location
Left Side
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Floor
Sink Base Type
Frame
Includes Side Splash
Side Splash Not Included
Includes Drainboard
Yes
Number of Faucet Holes
2
Includes Basket Strainer
Basket Strainer Not Included
Sink Type
Kitchen
Number of Drainboards
1
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Not Included
Series
Super Saver
Includes Work Table
No
Sink Material
Stainless Steel
Number of Bowls
1
Number of Faucet Mounting Holes
2
Number of Faucets
0
Faucet Mounting Location
Splash

Description

Scullery Sink,55"x32"x42",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.