Scullery Sink 24 in x 24 in, 4, 4, Floor Mount, 18 ga. 304 Stainless Steel

  • Mfr # 9-44-96-24R

  • Zoro # G9842025


product price:  $6,517.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Overall Height
42 in
Overall Length
134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-44-96-24R
Zoro #
G9842025
UPC #
747545106193
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
134 in
Bowl Depth
12 in
Overall Width
32 in
Faucet Hole Dia.
1 1/8 in
Bowl Size
24 in x 24 in
Back Splash Height
8 in
Manufacturers Warranty Length
90 day
Drainboard Length
24 in
Bowl Length
24 in
Bowl Width
24 in
Work Surface Height
37 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Standards
NSF
Number of Holes
4
Item
Scullery Sink
Side Splash
no
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Back Splash
Yes
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Number of Stations
4
Gauge
18 ga
Faucet Mounting Centers
8 in
ADA Compliant
Not ADA Compliant
Finish
Satin
No. of Bowls
4
ADA Compliance
No
Indoor/Outdoor Usage
Indoor
Number of Drainboards
1
Includes Basket Strainer
Basket Strainer Not Included
Mounting Location - Faucet
Splash
Sink Type
Kitchen
Sink Material
Stainless Steel
Sink Base Type
Frame
Includes Drainboard
Yes
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Floor
Drainboard Location
Right Side
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Not Included
Series
Super Saver
Includes Work Table
No
Number of Faucet Holes
4
Includes Back Splash
Back Splash Included
Number of Bowls
4
Number of Faucets
0
Number of Faucet Mounting Holes
4
Faucet Mounting Location
Splash

Description

Scullery Sink,134"x32"x42",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.