Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

30"W x 50-1/2"L x 43"H Floor Mount 304 Stainless steel Scullery Sink

  • Zoro #: G7621521
  • Mfr #: FC1-2424-24R-X

$1,243.20

Details
  • Number of Stations: 1
  • Drain Opening: 1-1/2"
  • Faucet Mounting Centers: 8"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Advance Tabco #FC1-2424-24R-X Specifications

  • Zoro #: G7621521
  • Mfr #: FC1-2424-24R-X
Number of Stations: 1 Drain Opening: 1-1/2"
Faucet Mounting Centers: 8" Item: Scullery Sink
Faucet Hole Dia.: 1-1/8" Side Splash: no
Material: 304 Stainless steel Overall Length: 50-1/2"
Number of Holes: 2 Back Splash: Yes
Bowl Depth: 14" Bowl Shape: Rectangle
Mounting Type: Floor Mount Back Splash Height: 8-1/2"
Includes: Right Drainboard, Basket Drain, Stainless Steel Cross-Braced Legs With Faucet / Without Faucet: Without Faucet
Overall Width: 30" Overall Height: 43"
Faucet Operation: Not Applicable Gauge: 16
Bowl Size: 24" x 24" Body Material: Stainless steel
Standards: NSF Country of Origin (subject to change): United States

Description

The wide, deep basin of utility sinks makes it ideal for all kinds of jobs like doggie baths, cleaning art studio supplies or acting as a heavy-duty kitchen sink. Take a look at the features for Advance Tabco Scullery Sink. Mounting Type: Floor.

Reviews of Advance Tabco #FC1-2424-24R-X