Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

24"W x 54"L x 43"H Floor Mount 304 Stainless steel Scullery Sink

  • Zoro #: G7586731
  • Mfr #: FC-1-1818-18RL-X

$845.93

Details
  • Includes: Right and Left Drainboard, Basket Drain, Stainless Steel Cross-Braced Legs
  • Overall Height: 43"
  • Faucet Hole Dia.: 1-1/8"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Advance Tabco #FC-1-1818-18RL-X Specifications

  • Zoro #: G7586731
  • Mfr #: FC-1-1818-18RL-X
Includes: Right and Left Drainboard, Basket Drain, Stainless Steel Cross-Braced Legs Overall Height: 43"
Faucet Hole Dia.: 1-1/8" Number of Stations: 1
Overall Width: 24" Faucet Mounting Centers: 8"
Overall Length: 54" Side Splash: no
Material: 304 Stainless steel Mounting Type: Floor Mount
Gauge: 16 Bowl Depth: 14"
Number of Holes: 2 Back Splash: Yes
Bowl Size: 18" x 18" Body Material: Stainless steel
Item: Scullery Sink Standards: NSF
Back Splash Height: 8-1/2" Faucet Operation: Not Applicable
Bowl Shape: Square With Faucet / Without Faucet: Without Faucet
Drain Opening: 1-1/2" Country of Origin (subject to change): United States

Description

Whether you call it a laundry tub or a laundry room sink, the utility sink is the most durable hand sink available, making it ideal for mud rooms and laundry rooms. This Scullery Sink includes characteristics like: MATERIAL: 16 ga. 304 Stainless Steel, MOUNTING TYPE: Floor Mount, BOWL SHAPE: Square

Reviews of Advance Tabco #FC-1-1818-18RL-X