Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

24"W x 72"L x 43"H Floor Mount 304 Stainless steel Scullery Sink

  • Zoro #: G8476666
  • Mfr #: FC-2-1818-18RL-X

$1,160.21

Details
  • Material: 304 Stainless steel
  • With Faucet / Without Faucet: Without Faucet
  • Standards: NSF
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Advance Tabco #FC-2-1818-18RL-X Specifications

  • Zoro #: G8476666
  • Mfr #: FC-2-1818-18RL-X
Material: 304 Stainless steel With Faucet / Without Faucet: Without Faucet
Standards: NSF Gauge: 16
Back Splash Height: 8-1/2" Overall Width: 24"
Side Splash: no Drain Opening: 1-1/2"
Bowl Size: 18" x 18" Mounting Type: Floor Mount
Includes: Right and Left Drainboard, Basket Drain, Stainless Steel Cross-Braced Legs Overall Length: 72"
Faucet Operation: Not Applicable Faucet Hole Dia.: 1-1/8"
Item: Scullery Sink Number of Stations: 2
Overall Height: 43" Bowl Depth: 14"
Faucet Mounting Centers: 8" Back Splash: S
Bowl Shape: Square Body Material: Stainless steel
Number of Holes: 2 Country of Origin (subject to change): United States

Description

If you're adding a utility sink to your laundry room or upgrading, don't forget to shop our selection of accessories, including laundry cabinets for storage, washboards, shelves and lids or covers for the tub. Here are some important details for Advance Tabco Scullery Sink. Mounting Type: Floor.

Reviews of Advance Tabco #FC-2-1818-18RL-X