Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

27-1/2"W x 48"L x 39"H Floor Stainless Steel Utility Sink

  • Zoro #: G4963901
  • Mfr #: 4-42-48

$610.95

Details
  • Bowl Depth: 14"
  • Side Splash: no
  • Includes: Basket Drain
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Advance Tabco #4-42-48 Specifications

  • Zoro #: G4963901
  • Mfr #: 4-42-48
Bowl Depth: 14" Side Splash: no
Includes: Basket Drain Overall Height: 39"
Bowl Size: 24" x 24" No. of Bowls: 2
Overall Width: 27-1/2" Faucet Mounting Centers: 8"
Back Splash Height: 8" Number of Holes: 2
With Faucet / Without Faucet: Without Faucet Material: Stainless Steel
Item: Utility Sink Color: Stainless
Bowl Shape: Square Back Splash: Yes
Mounting Type: Floor Drain Opening: 3-1/2"
Gauge: 16 Overall Length: 48"
Country of Origin (subject to change): United States

Description

Hand sinks feature a variety of flow rates, depending on your plumbing restrictions and requirements. Here are some important details for Advance Tabco Utility Sink. Color: Stainless, Mounting Type: Floor.

Reviews of Advance Tabco #4-42-48