Advanced Cable Ties
5"L Nylon Zip Ties, 1000 pk
- Zoro #: G602679687
- Mfr #: AL-05-40 0-M
Hover or click to zoom Tap to zoom
Key Features
- Width: 6.4
- Max. Bundle Dia.: 4
- Material: Nylon
- Height: 2
$40.67
Pk of 1000, $0.04/ea
Subtotal: $40.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ADVANCED CABLE TIES Stainless Steel Cable Tie AL-27-100-SS-C
- ADVANCED CABLE TIES 7"L Nylon Zip Ties AL-07-50 0-M
- ADVANCED CABLE TIES 5"L Nylon Zip Ties, 1000 pk AL-05-40 9-M
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 1000 pk AL-11-50 9-D
- ADVANCED CABLE TIES 7"L Nylon Zip Ties, 1000 pk AL-07-50 9-M
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 1000 pk AL-11-50 0-D
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Blue Y-06-120-BU
- PARTNERS BRAND Beaded Security Tie, 8", Red, 2000/Case CTBS8B
- RETYZ Releasable Tie, 100PK WKT-S14BK-TA
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray W-60-1SP-GY
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 PLT2S-M2
- Advanced Cable Ties Cable Ties