Advanced Cable Ties
Stainless Steel Cable Tie
- Zoro #: G302679963
- Mfr #: AL-08-100-SS-C
Hover or click to zoom Tap to zoom
Key Features
- Color: Silver
- Width: 5.5
- Max. Bundle Dia.: 0.59
- Height: 0.5
$79.40
Pk of 100, $0.79/ea
Subtotal: $79.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 1000 pk AL-11-50 0-D
- ADVANCED CABLE TIES 5"L Nylon Zip Ties, 1000 pk AL-05-40 9-M
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 1000 pk AL-11-50 9-D
- ADVANCED CABLE TIES 5"L Nylon Zip Ties, 1000 pk AL-05-40 0-M
- ADVANCED CABLE TIES 4"L Nylon Zip Ties AL-04-18 0-M
- ADVANCED CABLE TIES 14"L Nylon Zip Ties AL-14-50 O-D
- GARDNER BENDER Cable Tie 24In Heavy Duty 45-524
- FLEMING SUPPLY Fleming Supply Cable Management Ties with (30) 8-inch Reusable Cord | Desks / Offices (Multi-Color) 614738PEN
- PARTNERS BRAND Colored Cable Ties, 50#, 14", Fluorescent Pink, 1000/Case CT145L
- PANDUIT Imlt Tie, 304 Ss, Standard, 679Mm (26.8" (100 Pack), 100PK IMLT203S-C
- ACT Replacement for ACT Fastening Solutions Al-mp-1000-0-c AL-MP-1000-0-C ACT FASTENING SOLUTIONS
- Advanced Cable Ties Cable Ties