Advanced Cable Ties
Stainless Steel Cable Tie
- Zoro #: G202679902
- Mfr #: AL-14-100-SS-C
Hover or click to zoom Tap to zoom
Key Features
- Color: Silver
- Width: 3
- Max. Bundle Dia.: 0.89
- Height: 1
$96.92
Pk of 100, $0.97/ea
Subtotal: $96.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ADVANCED CABLE TIES 4"L Nylon Zip Ties AL-04-18 0-M
- ADVANCED CABLE TIES 7"L Nylon Zip Ties, 1000 pk AL-07-50 9-M
- ADVANCED CABLE TIES Stainless Steel Cable Tie AL-20-100-SS-C
- ADVANCED CABLE TIES Cable Tie Assortment Kit AL-ACTPAC-401-A100-9
- ADVANCED CABLE TIES Stainless Steel Cable Tie AL-27-100-SS-C
- ADVANCED CABLE TIES Nylon Zip Ties, 14 Inch Length AL-14-50 9-D
- POWER FIRST 11.8" L Heavy Duty Cable Tie NAT PK 100 36J163
- PANDUIT Wide Strap Cble Ty EH Cross-Sct 9.1L/231 PLWS2EH-TL350
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .14 S8-40-M0
- RIP-TIE Heavy Duty Strap, Red, 1"x16", PK2 NW-16-G02-RD
- US CABLE TIES Cable Tie, 14", 50 lb, Blue Nylon, 100 Pack SD14BL100
- Advanced Cable Ties Cable Ties