Advanced Drainage Systems
Corrugated Drainage Pipe, 20ft.L, 18in.Dia
Mfr # 18510020
Zoro # G2469750
Item requires special delivery charges. A $149.00 per item surcharge will be applied.
$418.99
Key Features
- Product Group - Drainage Drainage Pipe
- Wall Type - Drains Single
- Wall Style - Drainage Corrugated
- Perforations Solid
- Length 20 ft.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS Corrugated Drain End Cap, 4 in. L, Single 0332AA
- ADVANCED DRAINAGE SYSTEMS Corrugated Drain Tee, 3 in.L, Single, Solid 0321AA
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4 in. 0433AA
- KING DRAINS Soft Grip Drain, 1/2" MPT Irrig, PK25 22163
- ADS Single Wall Internal Snap Coupler, PK4 M17900-0-4
- MUTUAL INDUSTRIES 2 Ply Heavy Band Full Face Liner, Navy 62100-100
- ARROW PNEUMATICS Arrow T53-04, Drop Leg Drain 1/2 NPT, Poly Bowl, 150 PSI T53-04
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx25Ft 51310
- HANCOR ADS Downspout Adapter, Polyethylene, Black 0465AA
- ADS Single Wall External Snap Coupler, PK2 M96-1-4
- AMERIMAX HOME PRODUCTS Drain Pipe Solid Flex 4Inx25Ft 51110
- Advanced Drainage Systems Corrugated Drainage Pipe & Fittings