Advanced Orthopaedics

Advanced Orthopaedics 503 - B 10 in. Lumbar Sacral Support With Double Pull Tension Straps; Black - Small

Advanced Orthopaedics Advanced Orthopaedics 503 - B 10 in. Lumbar Sacral Support With Double Pull Tension Straps; Black - Small 503-B
Hover or click to zoom Tap to zoom
$55.14
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $55.14

Advanced Orthopaedics #503-B Specifications

  • Country of Origin (subject to change): China

Description

The Lumbar Sacral Support is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support. Ideal for providing support and compresion for strains and sprains of the lower back.FeaturesForm-fitting 10" all-elastic with double pull side panels for additional supportHigh quality Cloth TieTM closure for durabilityFour flexible stays in back panel for excellent supportSpecificationColor: BlackSize: SmallWaist Circumference: 24" - 30"Weight: 0.66 lbs.

Restrictions and Compliance

Reviews of Advanced Orthopaedics #503-B