Shop Alternate Products
This Product is Discontinued
Advantech
12 Test Sieve Shaker, 110 VAC, 60 Hz (Discontinued)
Mfr # DT1612
Zoro # G4594721
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Sieve Diameter 12 in
- Number of Full Size Sieves 4
- Number of Intermediate Size Sieves 7
- Number of Half Size Sieves 8
- Manufacturers Warranty Length 1 yr