Skip to Main Content
customer-service Help
Advantech

8 Test Sieve Shaker, 220 VAC, 50 Hz

Advantech 8 Test Sieve Shaker, 220 VAC, 50 Hz DT258
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,904.50
  • Item: 8 Test Sieve Shaker
  • Sieve Diameter: 8 in
  • Number of Full Size Sieves: 7
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $2,904.50

Advantech #DT258 Specifications

  • Item: 8 Test Sieve Shaker
  • Sieve Diameter: 8 in
  • Number of Full Size Sieves: 7
  • Number of Half Size Sieves: 14
  • Manufacturers Warranty Length: 1 yr
  • HP: 1/4 hp
  • Power Required: 220 V AC,50 Hz
  • Includes: Power Cord, Rubber and Cork Hammer Plug
  • Timer Type: Digital
  • Special Features: Also Accepts 200Mm Sieves
  • Mounting Required: No
  • Timer Range: 1 to 99 min
  • Product Type: 8 Test Sieve Shaker
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

8 Test Sieve Shaker, Sieve Diameter 8 in, Number of Full Size Sieves 7, Number of Half Size Sieves 14, Timer Range 1-99, Timer Type Digital, Mounting Required No, 1/4 hp HP, Power Required 220 V AC,50 Hz, Special Features Also Accepts 200Mm Sieves, Includes Rubber & Cork Hammer Plug And Power Cord, Manufacturers Warranty Length 1 yr

Reviews of Advantech #DT258