Skip to Main Content
customer-service Help
Advantech

CARLISLE Push/Pull Vinyl Squeegee, Gray, 24in, PK6

Advantech CARLISLE Push/Pull Vinyl Squeegee, Gray, 24in, PK6 70BS12I
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$96.49
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $96.49

Advantech #70BS12I Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Mesh Size Range: Medium
  • Opening Size: 212 micron m
  • Frame Inside Dia.: 12 in
  • Wire Dia.: 0.14 mm
  • Frame Material: Brass
  • Outside Dia.: 12 in
  • Type: Woven Wire Cloth Test Sieve
  • Mesh Size: #70
  • Screen Material: Stainless Steel
  • Product Type: Testing Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #70, Mesh Size Range Medium, Wire Dia. 0.14 mm, Opening Size 212 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #70BS12I