Skip to Main Content
customer-service Help
Advantech

CARLISLE Solid Rubber Squeegee, 20in, Green, PK6

Advantech CARLISLE Solid Rubber Squeegee, 20in, Green, PK6 7BS12I
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$97.36
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $97.36

Advantech #7BS12I Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Frame Inside Dia.: 12 in
  • Mesh Size Range: Medium
  • Outside Dia.: 12 in
  • Frame Material: Brass
  • Wire Dia.: 1.12 mm
  • Type: Woven Wire Cloth Test Sieve
  • Mesh Size: #7
  • Screen Material: Stainless Steel
  • Opening Size: 2.8 mm
  • Product Type: Testing Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #7, Mesh Size Range Medium, Wire Dia. 1.12 mm, Opening Size 2.8 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #7BS12I