Skip to Main Content
customer-service Help
Advantech

CARLISLE Solid Rubber Squeegee, 20in, Red, PK6

Advantech CARLISLE Solid Rubber Squeegee, 20in, Red, PK6 80BS12I
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$96.49
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $96.49

Advantech #80BS12I Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Type: Woven Wire Cloth Test Sieve
  • Opening Size: 180 micron m
  • Screen Material: Stainless Steel
  • Frame Material: Brass
  • Wire Dia.: 0.125 mm
  • Mesh Size: #80
  • Frame Inside Dia.: 12 in
  • Mesh Size Range: Medium
  • Outside Dia.: 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #80, Mesh Size Range Medium, Wire Dia. 0.125 mm, Opening Size 180 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #80BS12I