Skip to Main Content
customer-service Help
Advantech

CARLISLE Solid Rubber Squeegee, 20in, Yellow, PK6

Advantech CARLISLE Solid Rubber Squeegee, 20in, Yellow, PK6 325BS12I
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$232.56
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $232.56

Advantech #325BS12I Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Outside Dia.: 12 in
  • Mesh Size Range: Fine
  • Wire Dia.: 0.032 mm
  • Screen Material: Stainless Steel
  • Type: Woven Wire Cloth Test Sieve
  • Frame Inside Dia.: 12 in
  • Mesh Size: #325
  • Opening Size: 45 micron m
  • Frame Material: Brass
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #325, Mesh Size Range Fine, Wire Dia. 0.032 mm, Opening Size 45 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #325BS12I