Skip to Main Content
customer-service Help
Advantech

CARLISLE Straight Rubber Squeegee, Black, 36in, PK6

Advantech CARLISLE Straight Rubber Squeegee, Black, 36in, PK6 60BS12I
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$96.49
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $96.49

Advantech #60BS12I Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Screen Material: Stainless Steel
  • Outside Dia.: 12 in
  • Mesh Size: #60
  • Mesh Size Range: Medium
  • Frame Material: Brass
  • Opening Size: 250 micron m
  • Wire Dia.: 0.16 mm
  • Frame Inside Dia.: 12 in
  • Type: Woven Wire Cloth Test Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #60, Mesh Size Range Medium, Wire Dia. 0.16 mm, Opening Size 250 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #60BS12I