customer-service Help
Advantech Corporation

Giga Ethernet To 1000Base-Lx Fiber Converter

Advantech Corporation Giga Ethernet To 1000Base-Lx Fiber Converter EKI-2741LX-BE
Tap to zoom
Hover or click to zoom
$683.75
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $683.75

Advantech Corporation #EKI-2741LX-BE Specifications

  • Country of Origin (subject to change): China

Description

Provides 1 x 1000 Mbps Ethernet port with RJ45 connector Provides 1 x 1000 Mbps fiber port with SC or SFP (mini-GBIC) type connector for 1000Base-SX/LX device Provides DIP switch for full/half duplex setting Supports MDI/MDI-X auto crossover Supports Auto-Negotiation Supports redundant 12 ~ 48 VDC power input Provides flexible mounting: DIN-rail and Wall mount Provides Link Fault Pass-through (LFP) Jumbo Frame: 9K bytes

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Advantech Corporation #EKI-2741LX-BE