Advantech
Ie-Minimc, Tp-Tx/Ssfx-Sm1550-Sc-Wdm, Lfpt
Mfr # IMC-350I-SSR-A
Zoro # G300702939
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- ADVANTECH High Retention Usb To Rs-422/485 Iso. Converter BB-USOPTL4
- ADVANTECH High Retention Usb To Db-9 Rs-485 Converter BB-485USB9F-2W
- ADVANTECH High Retention Usb To Tb Rs-485 Converter BB-485USBTB-2W-A
- ADVANTECH Giga Ethernet To 1000Base-Lx Fiber Converter W/T EKI-2741LXI-BE
- ADVANTECH Mcbasic, Tx/Fx-Mm1300-St, IMC-450-MMST IMC-450-MMST
- ADVANTECH Ie-Giga-Minimc, Tx/Fx-Sm1310-Sc, Lfpt IMC-370I-SM-A
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Male ATD25MCK
- ALLEN TEL Media Converter 10/100/1000 Mbs SC Multimode 2km GBFMC1000-MM-SC
- MOXA Entry-Level Indust. Media Converter, Multi Mode, Sc, -10 To 60°C IMC-21-M-SC
- ANTAIRA Compact 10/100TX To 100FX Industrial PoE+ Media Converter, Multi-Mode 2KM, SC Connector IMP-C100-M-T
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. TCF-142-M-ST
- Advantech Media Converters & Data Adapter Kits