Advantech
Industrial Wi-Fi Ap With 2X Rs-232/422/
Mfr # BB-APXN-Q5420
Zoro # G700716956
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.7"
- Depth 4.7"
- Height 1.1"
- Product Type Wireless Access Point
- Wireless LAN Standard IEEE 802.11a/b/g/n
Explore More Products
- ADVANTECH Lpwan Iot Wsn Access Point WISE-4210-APNA
- ADVANTECH Enterprise Access Pont Oem Mod Ethrnt To 802.11 BB-APXN-DP553
- JONARD TOOLS Ubiquiti Wifi Access Point Unlock & Reset Tool UUT-425
- UBIQUITI NETWORKS COMMERCIAL UniFi In Wall AP AC HD, UAPIWHDUS UAP-IW-HD-US
- AVAYA Wireless Access Point Ethernet And Communication Module WAP9102
- MOXA 802.11N Access Point, Us Band, 0 To 60°C AWK-1131A-US
- UBIQUITI NETWORKS COMMERCIAL NanoStation Window Mount, NSWM NS-WM
- MOXA 802.11N Wireless Client, Us Band, 0 To 60°C AWK-1137C-US
- UBIQUITI - US Ubiquiti - US UAP-AC-PRO-5-US Unifi Ap Ac Pro Poe Not Included - Pack of 5 UAP-AC-PRO-5-US
- LINKSYS Cloud Managed WiFi 5 Indoor Wireless Access Point, TAA Compliant, 4 Ports LAPAC1300C
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B 5-CBW140AC-B
- Advantech Wireless Access Points