Skip to Main Content
customer-service Help
Advantech

Pan, Brass, 12 In, Half Ht, Extended Rim

Advantech Pan,  Brass,  12 In,  Half Ht, Extended Rim PB12HX
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$74.06
  • Item: Testing Pan
  • Overall Depth: 1.625 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $74.06

Advantech #PB12HX Specifications

  • Item: Testing Pan
  • Overall Depth: 1.625 in
  • Standards: ASTM E11
  • Frame Material: Brass
  • Frame Inside Dia.: 12 in
  • Outside Dia.: 12 in
  • Type: Extended Rim Test Sieve Pan
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Pan, Extended Rim Test Sieve Pan, Brass Frame Material, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards

Reviews of Advantech #PB12HX