Skip to Main Content
customer-service Help

Pan, Brass, 8 In, Full Ht, Extented Rim

  • Zoro #: G3951464
  • Mfr #: PB8FX
Advantech Pan,  Brass,  8 In,  Full Ht, Extented Rim PB8FX
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$38.35
  • Item: Testing Pan
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.

Advantech #PB8FX Specifications

  • Zoro #: G3951464
  • Mfr #: PB8FX
  • Item: Testing Pan
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
  • Outside Dia.: 8 in
  • Type: Extended Rim Test Sieve Pan
  • Frame Material: Brass
  • Frame Inside Dia.: 8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Pan, Extended Rim Test Sieve Pan, Brass Frame Material, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 3.25 in, ASTM E11 Standards

Reviews of Advantech #PB8FX