Advantech

Pan, Brass, 8 In, Full Ht

Advantech Pan,  Brass,  8 In,  Full Ht PB8F
Hover or click to zoom Tap to zoom
Key Features
  • Item: Testing Pan
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Outside Dia.: 8 in
  • Frame Inside Dia.: 8 in
  • Frame Material: Brass
  • Type: Test Sieve Pan
  • Product Type: Testing Pan
See full product details
$56.63

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Advantech #PB8F Specifications

  • Item: Testing Pan
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Outside Dia.: 8 in
  • Frame Inside Dia.: 8 in
  • Frame Material: Brass
  • Type: Test Sieve Pan
  • Product Type: Testing Pan
  • Country of Origin (subject to change): United States

Description

Testing Pan, Test Sieve Pan, Brass Frame Material, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #PB8F

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.