Skip to Main Content
customer-service Help
Advantech

Pan, Brass, 8 In, Half Ht, Extended Rim

Advantech Pan,  Brass,  8 In,  Half Ht, Extended Rim PB8HX
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$41.64
  • Item: Testing Pan
  • Overall Depth: 1.625 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $41.64

Advantech #PB8HX Specifications

  • Item: Testing Pan
  • Overall Depth: 1.625 in
  • Standards: ASTM E11
  • Type: Extended Rim Test Sieve Pan
  • Outside Dia.: 8 in
  • Frame Material: Brass
  • Frame Inside Dia.: 8 in
  • Product Type: Testing Pan
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Pan, Extended Rim Test Sieve Pan, Brass Frame Material, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1.625 in, ASTM E11 Standards

Reviews of Advantech #PB8HX